Menu Search
EATON B-LINE SERIES #3/8FWZN

Washer, Flat Round; Steel; Size: 3/8 in.; O.D.: 1 in.

SKU # 78101185205 Manufacturer Series: FW
Type: Flat Round Washer
Size: 3/8 in.
Outside Diameter: 1 in.
Material: Steel
Finish: Zinc-plated