Menu Search
NVENT RAYCHEM #9451-11

Washer, Square; Steel; Size: 2-1/4 in.; O.D.: 11/16 in.

SKU # 62570292000
Type: Square Washer
Size: 2-1/4 in.
Outside Diameter: 11/16 in.
Material: Steel
Finish: Galvanized

Additional Info: Thickness: 3/16 in.