Menu Search
RELIABLE FASTNERS #SLWZ516VP

Spring Lock Washer, 5/16 in. ID x 37/64 in. OD, Steel

SKU # 77243699991
Type: SAE Spring Lock Washer
Washer Type: Spring Lock
Inside Diameter: 5/16 in.
Outside Diameter: 37/64 in.
Material: Steel
Finish: Zinc Plated