(0)

ELECTROLINE #1300

Non-Metallic Bushing, 1.000 in. ID x 1.344 in. OD, Plastic

SKU: 02338613000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Bushing
Material: Plastic
Inside Diameter: 1 in.
Outside Diameter: 1.344 in.
Description
Grommets-Bushings: Type - Bushing; Material - Plastic; Inside Diameter - 1.000 in.; Outside Diameter - 1.344 in.; Additional Information - Sheathed Cable Conduit Fittings
Additional Info: Sheathed Cable Conduit Fittings