Menu Search
RACK-A-TIERS MFG #SB240

Cable Bushing Plastic

SKU # 62591219240
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Bushing
Material: Plastic
Configuration-Shape: Square

Grommets-Bushings: Type - Cable Bushing; Material - Plastic; Configuration-Shape - Square; Additional Information - Size: 1-3/8 in.

Additional Info: Size: 1-3/8 in.