Menu Search
ABB INSTALLATION PRODUCTS #GUV31221

Thomas and Betts Clamp, Ground, 3.5-4 in Rod, 4-2/0

SKU # 78378680371
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Clamp
Application: Connects Grounding Conductor to Ground Rod/Pipe
Connection, Static Ground: 3-1/2 to 4 in.
Connection, Cable: 2/0-4 AWG
Material: Copper
Configuration: U-Bolt
Size: 3.5 (IPS Pipe)

Clamp, Ground; Application: Connects Grounding Conductor to Ground Rod/Pipe; Connection, Static Ground: 3-1/2 to 4 in.; Connection, Cable: 2/0-4 AWG; Material: Copper; Configuration: U-Bolt; Size: 3.5 (IPS Pipe)