Menu Search
ABB INSTALLATION PRODUCTS #GTC14P

Blackburn® Ground Clamp, 2/0 AWG Str to 250 MCM, Copper

SKU # 78378630311 Manufacturer Series: Series GTC
RoHS Compliant
Type: Tower Ground Clamp
Application: Connecting Ground Lead Cable to Flat Metal Surface
Connection, Cable: 2/0 AWG Str to 250 MCM
Material: Copper
Size: LxWxH: 1-15/16 x 1-15/16 x 1-13/32 in.