Menu Search

BELDEN #SC51-CF

Bonding Connector, Stainless Steel

SKU: 60599842537
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Bonding Clamp
Application: Meter Pan to 10/12/14 AWG Copper Ground Wire
Connection, Cable: Crimp and Screw
Material: Stainless Steel
Description
Ground Clamps: Type - Bonding Clamp; Application - Meter Pan to 10/12/14 AWG Copper Ground Wire; Connection, Cable - Crimp and Screw; Material - Stainless Steel