Menu Search
Ground Clamps Clamp, Support, 2.50 in. OD, Galvanized Steel
MICROELECTRIC #MM400

Clamp, Support, 2.50 in. OD, Galvanized Steel

SKU # 62487100715
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Service Mast Clamp
Material: Steel
Configuration: U-Clamp
Mast OD: 2.5 in.
Size: 5/8 x 10 in. Bolt