Menu Search
ABB INSTALLATION PRODUCTS #MM250

Clamp, U Bolt, 2.50 in. OD, Galvanized Steel

SKU # 62487100712
Type: Service Mast Clamp
Material: Steel
Configuration: U-Bolt
Mast OD: 2.5 in.
Size: Dia.: 1/2 in.

Ground Clamps: Type - Service Mast Clamp; Material - Steel, Galvanized; Configuration - U-Bolt, Strap; Mast OD - 2.50"; Size - 1/2"Dia