Menu Search
BURNDY #G-STUD38HY

VERSITAIL Ground Connector Rod Structural Steel Grounding

SKU # 78181022088
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Connector Rod
Application: Structural Steel Grounding
Material: Steel, CU Coated
Diameter: OD: 3/8 in.
Length: 5.81 in. (147.6mm)

Additional Info: 1.25"L Flattened End offset 45deg. Weld to Steel Surface.