Menu Search
Ground Current Transformers Ground Fault Current Transformer, 2.2 in. Window, 200-5 Ratio, 600V

STARTCO ENGINEERING #CT200

Ground Fault Current Transformer, 2.2 in. Window, 200-5 Ratio, 600V

SKU #62626795008
Manufacturer Series: CT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Transformer Type: Ground Fault Sensor
Window: 2.20 in.
Ratio: 200-5
Class: 600V

Ground Current Transformers: Transformer Type - Ground Fault Sensor; Window - 2.20 in.; Ratio - 200-5; Class - 600V; Manufacturer Series - CT