Menu Search
LEGRAND - PASS & SEYMOUR #2085-I

Ground Fault Blank Face Switch 20A

SKU # 78500742340 Manufacturer Series: 2085
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Blank Face Switch
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Color: Ivory
Wiring: Back & Side

Ground Fault Blank Face Switches: Type - Ground Fault Blank Face Switch; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Color - Ivory; Wiring - Back & Side; Additional Information - 1.50 Hp Rating. SafeLock Protection LED Indicator. Wall plate included.; Manufacturer Model - 2085

Additional Info: 1.50 Hp Rating. SafeLock Protection LED Indicator. Wall plate included.