Menu Search
COOPER WIRING #TRSGF20V

Cooper Industries GFCI Receptacle, 125VAC, 20A, 2P, 3W, Ivory

SKU # 03266473997
Type: Self-Test Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Ivory
Grade: Specification
Wiring: Back and Side

CWD TRSGF20V 15A-125V-RCP