Menu Search
HUBBELL #GF15ILA

Circuit Guard Ground Fault Duplex Ivory 15A 125V 2P

SKU # 88377837901 Manufacturer Series: GF-L
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Ivory
Grade: Commercial
Wiring: Back & Side

Additional Info: LED GFCI Protection Indicator. Wall Plate Included