Menu Search
LEGRAND - PASS & SEYMOUR #1595-HGTRLA

GFCI Receptacle, 15A, 5-15R, 2P, 3W, 125VAC, Light Almond, Hospital Grade, Back and Side Wiring

SKU # 78500742307 Manufacturer Series: 1595
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Light Almond
Grade: Hospital
Wiring: Back and Side

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Features patented SafeLock Protection - if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected.

Additional Info: Style: Decorator, Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Mounting Straps: 0.05 in. Nickel-Plated Steel, Terminal Screws: Nickel-Plated Steel No. 8 - 32