Menu Search
LEGRAND - PASS & SEYMOUR #PT1595-HGRED

GFCI Receptacle, 15A, 5-15R, 2P, 3W, 125VAC, Red, Hospital Grade

SKU # 78500716718
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Red
Grade: Hospital
Wiring: Plugtail Connector

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our PlugTail GFCI receptacles are the fastest-installing GFCI ever. Now you can beat tough deadlines on any commercial job.

Additional Info: Style: Decorator, Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Connector Housing: Polycarbonate, Mounting Straps: 0.05 in. Zinc-Plated Steel