Menu Search
LEGRAND - PASS & SEYMOUR #1597

GFCI Receptacle, 15A, NEMA 5-15R, 125V, Brown, Specification Grade, Back Wiring

SKU # 78500703585 Manufacturer Series: 1597
Type: GFCI Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
NEMA: 5-15R
Color: Brown
Grade: Specification
Wiring: Back

Ground Fault Receptacle Outlets: Type - GFCI Receptacle; Rating - Amps - 15A; Rating - Volts - 125V; NEMA - 5-15R; Color - Brown; Grade - Specification; Wiring - Back; Additional Information - Conductor Material: Copper, Material: Thermoplastic, Mounting: Screw, SafeLock Protection ; Manufacturer Model - 1597

Additional Info: Conductor Material: Copper, Material: Thermoplastic, Mounting: Screw, SafeLock Protection