Menu Search
Ground Fault Receptacle Outlets GFCI Receptacle, 15A, NEMA 5-15R, 125V, White, Specification Grade, Back Wiring

LEGRAND - PASS & SEYMOUR #1597-W

TradeMaster® GFCI Receptacle, 15A, NEMA 5-15R, 125V, White, Specification Grade, Back Wiring

SKU #78500703582
Manufacturer Series: 1597
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V
NEMA: 5-15R
Color: White
Grade: Specification
Wiring: Back

The new Pass & Seymour® Self-Test GFCI receptacle with SafeLock® Protection conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Additional Info: Conductor Material: Copper, Material: Thermoplastic, Mounting: Screw, SafeLock Protection