Menu Search
LEGRAND - PASS & SEYMOUR #2097-HGI

TradeMaster® GFCI Receptacle, 20A, 5-15R, 2P, 3W, 125VAC, Ivory, Hospital Grade, Back and Side Wiring

SKU # 78500703593 Manufacturer Series: 2097
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Ivory
Grade: Hospital
Wiring: Back and Side

The new pass and seymour Self-Test GFCI receptacle with safelock protection conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven safelock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Additional Info: Self-Test, Body and Face Material: Nylon, Temperature Rating: -35 to 66 deg C