GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, Gray, Hospital Grade, Back and Side Wiring

SKU: 78500702140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Gray
Grade: Hospital
Wiring: Back and Side
Manufacturer Brand: Pass & Seymour
Manufacturer Model: 2095
From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. This GFCI meets the most rigorous requirements of Hospital Grade supplement UL 498 and is designed to meet government regulations, including the Buy American provision of the American Recovery and Reinvestment Act. It also provides the same functionality and protection as our traditional GFCI.
Additional Info: Style: Decorator