Menu Search
LEGRAND - PASS & SEYMOUR #2095-HGTRAI

GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, Ivory, Hospital Grade, Back and Side Wiring

SKU # 78500702131 Manufacturer Series: 2095
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Ivory
Grade: Hospital
Wiring: Back and Side

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our audible alarm GFCI audibly notifies the end user of a tripped condition, making it ideal for areas where the GFCI indicator light is not readily apparent.

Additional Info: Style: Decorator