Menu Search
Ground Fault Receptacle Outlets GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, Light Almond, Hospital Grade, Back and Side Wiring

LEGRAND - PASS & SEYMOUR #2095-HGTRLA

GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, Light Almond, Hospital Grade, Back and Side Wiring

SKU #78500742363
Manufacturer Series: 2095
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Light Almond
Grade: Hospital
Wiring: Back and Side

Ground Fault Receptacle Outlets: Type - Ground Fault Duplex, Tamper Resistant; Rating - Amps - 20A; Rating - Volts - 125VAC; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - Light Almond; Grade - Hospital; Wiring - Back and Side; Additional Information - Style: Decorator, Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Mounting Straps: 0.05 in. Nickel-Plated Steel, Terminal Screws: Nickel-Plated Steel No. 8 - 32; Manufacturer Brand - Pass & Seymour; Manufacturer Model - 2095

Additional Info: Style: Decorator, Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Mounting Straps: 0.05 in. Nickel-Plated Steel, Terminal Screws: Nickel-Plated Steel No. 8 - 32