Menu Search
LEGRAND - PASS & SEYMOUR #PT2095-HGLA

GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, Light Almond, Hospital Grade

SKU # 78500716725
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Light Almond
Grade: Hospital
Wiring: Plugtail Connector

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our hospital grade PlugTail GFCI are the fastest-installing GFCI ever and meet rigorous requirements of Hospital Grade supplement of UL498. Now you can beat tough deadlines on any commercial job.

Additional Info: Style: Decorator, Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Connector Housing: Polycarbonate, Mounting Straps: 0.05 in. Zinc-Plated Steel