Menu Search
LEGRAND - PASS & SEYMOUR #2095-IGHGTRW

GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, White, Hospital Grade, Back and Side Wiring

SKU # 78500702154 Manufacturer Series: 2095
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: White
Grade: Hospital
Wiring: Back and Side

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. This GFCI meets the most rigorous requirements of Hospital Grade supplement UL 498 and is designed to meet government regulations, including the Buy American provision of the American Recovery and Reinvestment Act. It also provides the same functionality and protection as our traditional GFCI.

Additional Info: Style: Decorator