Menu Search
LEGRAND - PASS & SEYMOUR #2097-TRW

GFCI Receptacle, 20A, NEMA 5-20R, 125V, White, Specification Grade, Back Wiring

SKU # 78500703587 Manufacturer Series: 2097
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V
NEMA: 5-20R
Color: White
Grade: Specification
Wiring: Back

The new Pass & Seymour® Self-Test GFCI receptacle with SafeLock® Protection conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Additional Info: Conductor Material: Copper, Material: Thermoplastic, Mounting: Screw, SafeLock Protection