Menu Search
LEGRAND - PASS & SEYMOUR #1595-SWTTRWCC4

Ground Fault Current Interrupt Receptacle, Tamper Resistant White 15A 125V 1P

SKU # 78500723964 Manufacturer Series: 1595
Type: Ground Fault Current Interrupt Receptacle, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 1P
Number of Wires: 3
NEMA: 5-15R
Color: White
Wiring: Back & Side

Ground Fault Receptacle Outlets: Type - Ground Fault Current Interrupt Receptacle, Tamper Resistant; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 1P; Number of Wires - 3W; NEMA - 5-15R; Color - White; Wiring - Back & Side; Additional Information - SafeLock Protection; Manufacturer Model - 1595

Additional Info: SafeLock Protection