Menu Search
LEGRAND - PASS & SEYMOUR #PT2095W

Ground Fault Duplex Almond 20A 125V 2P

SKU # 78500716709 Manufacturer Series: PlugTail
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Almond
Grade: Specification
Wiring: Plug-In Pigtail

Additional Info: Pigtail Connector Not Included, Order PT6STR Stranded Wire or PT6SOL Solid Wire