Menu Search
Ground Fault Receptacle Outlets Ground Fault Duplex Black 20A 125V 2P
LEGRAND - PASS & SEYMOUR #2095-BK

Ground Fault Duplex Black 20A 125V 2P

SKU # 78500742344 Manufacturer Series: 2095
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Black
Grade: Specification
Wiring: Back & Side

Ground Fault Receptacle Outlets: Type - Ground Fault Duplex; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - Black; Grade - Specification; Wiring - Back & Side; Additional Information - SafeLock Protection. Wall plate included.; Manufacturer Model - 2095

Additional Info: SafeLock Protection. Wall plate included.