Menu Search
LEGRAND - PASS & SEYMOUR #1595

TradeMaster® Ground Fault Duplex Brown 15A 125V 2P

SKU # 78500742286 Manufacturer Series: 1595
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Brown
Grade: Specification
Wiring: Back & Side

Additional Info: SafeLock Protection. Wall plate included.