Menu Search
LEGRAND - PASS & SEYMOUR #1595-HGRED

Ground Fault Duplex Red 15A 125V 2P

SKU # 78500742302 Manufacturer Series: 1595
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Red
Grade: Hospital
Wiring: Back & Side

Additional Info: SafeLock Protection. Wall plate included.