Menu Search
LEGRAND - PASS & SEYMOUR #1595-NTLTRBKCC4

TradeMaster® Ground Fault Duplex, Tamper Resistant Black 15A 125VAC 2P

SKU # 78500723969 Manufacturer Series: 1595
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Black
Grade: Specification
Wiring: Back and Side

Ground Fault Receptacle Outlets: Type - Ground Fault Duplex, Tamper Resistant; Rating - Amps - 15A; Rating - Volts - 125VAC; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Color - Black; Grade - Specification; Wiring - Back and Side; Additional Information - SafeLock Protection. Wall plate included.; Manufacturer Brand - Trademaster; Manufacturer Model - 1595

Additional Info: SafeLock Protection. Wall plate included.