Menu Search
LEGRAND - PASS & SEYMOUR #2095-TRBK

Ground Fault Duplex, Tamper Resistant Black 20A 125V 2P

SKU # 78500742383 Manufacturer Series: 2095-TR
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Black
Grade: Specification
Wiring: Back & Side

Additional Info: Mechanical Shutter System. SafeLock Protection. Wall plate included.