Menu Search
LEGRAND - PASS & SEYMOUR #2095-TRI

Ground Fault Duplex, Tamper Resistant Ivory 20A 125V 2P

SKU # 78500742386 Manufacturer Series: 2095-TR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Ivory
Grade: Specification
Wiring: Back & Side

Additional Info: Mechanical Shutter System. SafeLock Protection. Wall plate included.