Menu Search
LEGRAND - PASS & SEYMOUR #1595-TRLA

TradeMaster® Ground Fault Duplex, Tamper Resistant Light Almond 15A 125V 2P

SKU # 78500724364 Manufacturer Series: 1595-TR
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Light Almond
Grade: Specification
Wiring: Back & Side

Additional Info: Mechanical Shutter System. SafeLock Protection. Wall plate included.