The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
LEGRAND - PASS & SEYMOUR #2095-HGTRW

Ground Fault Duplex, Tamper Resistant White 20A 125V 2P

SKU # 78500742364 Manufacturer Series: 2095-HGTR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: White
Grade: Hospital
Wiring: Back & Side

Ground Fault Receptacle Outlets: Type - Ground Fault Duplex, Tamper Resistant; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - White; Grade - Hospital; Wiring - Back & Side; Additional Information - Mechanical Shutter System. SafeLock Protection. Wall plate included.; Manufacturer Model - 2095-HGTR

Additional Info: Mechanical Shutter System. SafeLock Protection. Wall plate included.