Menu Search

LEGRAND - PASS & SEYMOUR #1595-HGW

Ground Fault Duplex White 15A 125V 2P

SKU: 78500742398
Manufacturer Series: 1595
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: White
Grade: Hospital
Wiring: Back & Side
Description
Ground Fault Receptacle Outlets: Type - Ground Fault Duplex; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Color - White; Grade - Hospital; Wiring - Back & Side; Additional Information - SafeLock Protection. Wall plate included.; Manufacturer Model - 1595
Additional Info: SafeLock Protection. Wall plate included.