Menu Search

LEGRAND - PASS & SEYMOUR #1595-W

TradeMaster® Ground Fault Duplex White 15A 125V 2P

SKU: 78500742336
Manufacturer Series: 1595
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: White
Grade: Specification
Wiring: Back & Side
Description
Receptacle Outlet: Type - Ground Fault Duplex; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Color - White; Grade - Specification; Wiring - Back and Side; Additional Information - SafeLock™ Protection. Wall plate included.; Manufacturer Brand - Trademaster®; Manufacturer Model - 1595
Additional Info: SafeLock Protection. Wall plate included.