Menu Search
LEGRAND - PASS & SEYMOUR #1597-RED

TradeMaster® Receptacle, Self-Test GFCI; 15A; NEMA 5-15R; White; Hospital Grade

SKU # 78500703641 Manufacturer Series: 1597
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Wires: 2
NEMA: 5-15R
Color: Red
Grade: Specification
Wiring: Back and Side

Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.