Menu Search
Ground Fault Receptacle Outlets Self-Test GFCI Receptacle, 15A, NEMA 5-15R, 2W, 125VAC, Black, Specification Grade

LEGRAND - PASS & SEYMOUR #2087-W

Self-Test GFCI Receptacle, 15A, NEMA 5-15R, 2W, 125VAC, Black, Specification Grade

SKU #78500703580
Manufacturer Series: 2087
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: GFCI Receptacle
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Wires: 2
NEMA: 5-20R
Color: White
Grade: Specification
Wiring: Back

Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Additional Info: 1-1/2 hp Motor