Menu Search
Ground Fault Receptacle Outlets Self-Test GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, Light Almond, Hospital Grade
LEGRAND - PASS & SEYMOUR #2096HGTRLA

Self-Test GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, Light Almond, Hospital Grade

SKU # 78500702692 Manufacturer Series: 2096
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Light Almond
Grade: Hospital
Wiring: Back and Side

The new Pass & Seymour Self-Test GFCI with SafeLock Protection conducts an automatic test every second, ensuring it's always ready to protect. If the test is failed, the indicator light flashes to notify the end-user that the GFCI should be replaced. It also has our proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle will be locked out.

Additional Info: Style: Decorator