Menu Search
LEGRAND - PASS & SEYMOUR #2097-TRI

Self-Test GFCI Receptacle, 20A, 5-20R, 2W, 125VAC, Ivory, Specification Grade

SKU # 78500703627 Manufacturer Series: 2097
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Wires: 2
NEMA: 5-20R
Color: Ivory
Grade: Specification
Wiring: Back and Side

The new Pass & Seymour Self-Test GFCI receptacle with SafeLock Protection conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Additional Info: Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Mounting Straps: Galvanized Steel, Terminal Screws: Nickel-Plated Steel No. 8 - 32