Menu Search
LEGRAND - PASS & SEYMOUR #PT2097-HGTRLA

Self-Test GFCI Receptacle, 20A, 5-20R, 3W, 125VAC, Light Almond, Hospital Grade

SKU # 78500704783 Manufacturer Series: PlugTail 2097
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Wires: 3
NEMA: 5-20R
Color: Light Almond
Grade: Hospital
Wiring: Plugtail Connector

The fastest-installing GFCI ever now conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Additional Info: Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Connector Housing: Polycarbonate, Mounting Straps: 0.05 in. Zinc-Plated Steel