Menu Search
Ground Fault Receptacle Outlets Self-Test GFCI Receptacle, 20A, NEMA 5-20R, 2W, 125VAC, Red, Specification Grade

LEGRAND - PASS & SEYMOUR #2097-TRLA

Self-Test GFCI Receptacle, 20A, NEMA 5-20R, 2W, 125VAC, Red, Specification Grade

SKU #78500703621
Manufacturer Series: 2097
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Wires: 2
NEMA: 5-20R
Color: Light Almond
Grade: Specification
Wiring: Back and Side

Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.