Menu Search
LUTRON ELECTRONICS CO #SCR-15-GFTR-SW

Ground Fault Current Interrupt Receptacle Snow 15A 125V

SKU # 02755763022
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Current Interrupt Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Color: Snow

Ground Fault Receptacle Outlets: Type - Ground Fault Current Interrupt Receptacle; Rating - Amps - 15A; Rating - Volts - 125V; Color - Snow