Menu Search
Ground Fault Receptacle Outlets Ground Fault Duplex 15A 120VAC Number of Poles

WEIDMUELLER #6720005422

Ground Fault Duplex 15A 120VAC Number of Poles

SKU #62683598039
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 120V AC
Number of Poles: Number of Poles
NEMA: 5-15R
Wiring: Back & Side

Ground Fault Receptacle Outlets: Type - Ground Fault Duplex; Rating - Amps - 15A; Rating - Volts - 120VAC; Number of Poles - Number of Poles; NEMA - 5-15R; Wiring - Back & Side