Menu Search
CUTLER-HAMMER #BRAF115C

Circuit Breaker, 15A, 120V, 1P, 10 kA IR

SKU # 42052299992 Manufacturer Series: Series BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Arc Fault Circuit Breaker
Mounting: Loadcenter, Plug-On
Poles: 1P
Amps: 15A
Voltage: 120V
Rating - kA IR: 10 kA IR
Dimensions: 6.00x1.25x3.50 in.

CTH BRAF115C 15ACOMBOAFIBREAKER