Menu Search

EATON #BRAF120C

Circuit Breaker, Arc Fault; 1P; 120V AC; 20A

SKU: 78668594881
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Arc Fault Breaker
Mounting: Loadcenter, Plug-On
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10
HxWxD: 5.00x3.00x1.00 in. (127x76x25mm)
Description
Eaton Arc Fault Circuit Interrupters (AFCI) use advanced electronic technology to reduce fire hazards in electrical circuits, including connected cords. They meet the requirements of the UL Standard for Safety, UL 1699 for devices that reduce the effects
Additional Info: Fireguard Combination Type AFCI, Wire Size: No. 14-4 AWG Cu/Al at 60 deg C or 75 deg C