Menu Search
EATON #CH120CAFPN

Circuit Breaker, Arc Fault; 1P; 120V AC; 20A

SKU # 78668518228 Manufacturer Series: CH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arc Fault Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10
Dimensions: W: 0.75 in.

Eaton ,CH120CAFPN, circuit breakers have a proven track record of reliability that dates back to the 1920's and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circu

Additional Info: Fireguard Combination Type AFCI. Plug-on Neutral, No Pigtail (for use only with plug-on neutral loadcenter)