Menu Search
EATON #BRLAFGF115

Circuit Breaker, Arc Fault w/Ground Fault; 1P; 120V AC; 15A

SKU # 78667000789 Manufacturer Series: BR
Type: Arc Fault with Ground Fault Breaker
Mounting: Loadcenter, Plug-On
Poles: 1P
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 10
Dimensions: W: 1 in.